Shop All Task Chairs
Flash Furniture
Fabric Task Chair, 17-1/2" to 21-1/2", Pink
Mfr # CH-152783-PK-GG
Zoro # G6974018
original price:
$156.95
17% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Fabric
- Seat Height Range 17-1/2" to 21-1/2"
- Backrest Tapered Back
- Caster Type Dual Wheel
Product Information
- Brand Flash Furniture
- MFR # CH-152783-PK-GG
- Zoro # G6974018
- UPC # 889142264774
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/2" to 21-1/2" |
Overall Height | 36-1/2" |
Details
Office Chair Style | Task Chair |
Seat Material | Fabric |
Backrest | Tapered Back |
Caster Type | Dual Wheel |
Item | Task Chair,Aurora,Fabric,Pink |
Weight Capacity | 250 lb. |
Series | Aurora |
Frame Material | Metal |
Color | Pink |
Material | Chrome, Fabric |
Style | Task Chair |
Description
Task Chair,Aurora,Fabric,Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer File Cabinet, Black, A4/Legal/Letter (17454)
- FLASH FURNITURE BurgundyRestaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-WAL-BURV-GG)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- UNIVERSAL Metal Mesh Wall FileSingle Pocket, 14 1/8 x 3 3/8 x 8 1/8, Letter, Blk (UNV20026)
- FLASH FURNITURE Red Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-RED-RLB-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197220X000-BK-GG)
- FLASH FURNITURE Fabric Contemporary Chair, 17-1/2" to 21-1/2", Adjustable Arms, Black (WL-A277-BK-A-GG)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Black (GO-1691-1-BK-A-GG)
- FLASH FURNITURE Black Mesh High Back Task Chair with Roller Wheels (BL-X-5H-RLB-GG)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Black (WA-3074-BK-A-GG)
- Flash Furniture Seating