Shop All Task Chairs
This Product is Discontinued
Flash Furniture
Fabric Task Chair, 16-3/4" to 20-1/2", Black (Discontinued)
Mfr # BT-90297S-GG
Zoro # G3611741
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chairs
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 16-3/4" to 20-1/2"
- Seat Width 20 1/2 in
Product Information
- Brand Flash Furniture
- MFR # BT-90297S-GG
- Zoro # G3611741
- UPC # 889142003243
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 16-3/4" to 20-1/2" |
Seat Width | 20 1/2 in |
Seat Depth | 19 in |
Back Height | 22 in |
Overall Height | 43" |
Back Width | 19 1/2 in |
Overall Width | 24 3/4 in |
Overall Depth | 22 in |
Minimum Overall Height | 37 1/2 in |
Minimum Seat Height | 16 3/4 in |
Caster/Glide Diameter | 2 in |
Maximum Overall Height | 43 in |
Maximum Seat Height | 20 1/2 in |
Notional Size | Standard |
Description
Office Chair, Adjustable Arms Not Applicable, Overall Width 24 3/4 in, Overall Depth 22 in, Maximum Seat Height 20 1/2 in, Maximum Overall Height 43 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 19 in, Seat Width 20 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Plastic, Number of Arms 0, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Wade, Style Classification Not Applicable, Minimum Seat Height 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.