Shop All Folding Chairs
Flash Furniture
Fabric Folding Chair, Burgundy
Mfr # HA-MC320AF-BG-GG
Zoro # G3627178
product price: $52.19
/ea
Sold in multiples of 2 for $104.38
$104.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Burgundy
- Seat Material Fabric
- Frame Color Gray
- Back Material Fabric
- Frame Material Steel
Product Information
- Brand Flash Furniture
- MFR # HA-MC320AF-BG-GG
- Zoro # G3627178
- UPC # 847254020541
- Country of Origin China
- Category Folding Chairs
Dimensions
Seat Depth | 15.75" |
Overall Width | 18 |
Back Width | 18" |
Seat Width | 15.75" |
Overall Height | 29.5 |
Back Height | 14.50" |
Overall Length | 19 |
Details
Item | Fabric Folding Chair,Burgundy |
Seat Color | Burgundy |
Seat Material | Fabric |
Frame Color | Gray |
Back Material | Fabric |
Frame Material | Steel |
Weight Capacity | 9 |
Back Color | Burgundy |
Features | Double Hinged, Non-marring Floor Glide, Triple Braced |
Capacity | 300 |
Application | Indoor, Commercial, Outdoor |
Color | Burgundy Fabric/Gray Frame |
Material | Fabric, Foam, Metal, Polypropylene |
Finish | Gray Powder Coat |
Style | Folding Chair |
Description
Fabric Folding Chair,Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- LEWIS HYMAN 96x72 WHT Roll Up Blind (3321086)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- ARTISTIC WEAVERS Arise Evie Rectangle Hand Tufted Area Rug- Ivory - 6 x 9 ft. (AWRS2130-69)
- FLASH FURNITURE Fabric Folding Chair, Gray (HA-MC320AF-GRY-GG)
- FLASH FURNITURE Navy Fabric Folding Chair (2-HA-MC320AF-NVY-GG)
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- FLASH FURNITURE Black ''X'' Back Metal Restaurant Chair, Walnut Wood Seat, PK2 (2-XU-6FOBXBK-WALW-GG)
- FLASH FURNITURE Blue Plastic Stack Chair (10-YU-YCX-011-BLUE-GG)
- FLASH FURNITURE White Plastic Stack Chair (5-RUT-288-WHITE-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Steel, Unpadded, PK4 (203)
- Flash Furniture Seating