Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream
Mfr # SG-SX-80415N-CRM-GG
Zoro # G009907536
Key Features
- Capacity 265
- Material Foam, Leather/Faux Leather, Plywood, Rubberwood (Parawood), Steel
- Length 60.5
- Width 29
Product Information
- Brand Flash Furniture
- MFR # SG-SX-80415N-CRM-GG
- Zoro # G009907536
- UPC # 196861118869
- Country of Origin China
- Category Recliners
Dimensions
Length | 60.5 |
Width | 29 |
Details
Capacity | 265 |
Material | Foam, Leather/Faux Leather, Plywood, Rubberwood (Parawood), Steel |
Color | Cream |
Description
Settle down with your favorite book at home or provide a relaxing seat for guests at your B&B or the waiting room at your office with this modern pushback recliner. Upholstered in durable LeatherSoft and boasting a button tufted back, this recliner chair is stylish enough for any space. Complementary black rubberwood legs round out the look of this modern recliner. Whether you use this chair in a home or business setting, you won't have to worry about durability. Generous foam padding over no-sag sinuous springs provides a long-lasting chair in any environment. Place your hands on the arms, push backward and allow your body weight to extend the footrest. This commercial grade recliner holds up to 300 lbs. static weight capacity making it suitable for both home and business use. 10 Minutes or less is all it takes to get this reclining chair assembled and ready for use making set up quick and easy. Spot clean with a damp cloth to remove spills. Plastic floor glides will protect your hard flooring surfaces if the chair is moved.
- •Mid-Century Modern Recliner for Living Room, Bedroom, or Home Office
- •Button Tufted Fabric Upholstery in Cream
- •Generously Padded Seat, Back, and Arms
- •Easy Pushback Recline Feature with Pop-Out Footrest
- •Wooden Legs with Integrated Plastic Floor Glides
- •Perfect Accent Seating for Living Room, Bedroom and More
- •Easily Assembled in 10 Minutes or Less
- •Wipes Clean with a Damp Cloth
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 3-Drawer Accent Storage Cabinet (182-11737-Zoro)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Black (SG-SX-80415N-BK-GG)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Light Gray (SG-SX-80415N-LGY-GG)
- FLASH FURNITURE Rachel Contemporary Multi-Position Recliner and Ottoman w/Wrapped Base in Gray LeatherSoft (BT-7862-GY-GG)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Cream (CY-RAC-537-CRM-GG)
- FLASH FURNITURE Palimino LeatherSoft Recliner and Curved Ottoman (BT-7821-PALIMINO-GG)
- FLASH FURNITURE Kids Recliner, 26" to 39" x 28", Upholstery Color: White (BT-7985-KID-WHITE-GG)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- Flash Furniture Recliners