Shop All Waiting Room & Guest Chairs
Flash Furniture
Executive Side Reception Chair, 23"L35-1/4"H, Padded Curved, LeatherSeat, ContemporarySeries
Mfr # BT-353-WH-GG
Zoro # G3622759
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded Curved
- Seat Material Leather
- Overall Height 35-1/4"
- Overall Depth 23"
- Back Color White
Product Information
- Brand Flash Furniture
- MFR # BT-353-WH-GG
- Zoro # G3622759
- UPC # 847254022408
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35-1/4" |
Overall Depth | 23" |
Width | 26-1/2" |
Details
Item | Executive Side Reception Chair |
Arm Style | Padded Curved |
Seat Material | Leather |
Back Color | White |
Back Material | Leather |
Frame Material | Wood |
Color | White |
Series | Contemporary |
Office Chair Style | Side Chair |
Weight Capacity | 250 lb. |
Material | Leather/Faux Leather |
Style | Side Chair |
Description
White Leather Side Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, XL Twin, Bone, 39" W, 80" L, PK6 (1A05333)
- NUDELL Metal Poster Frame 24x36 Black (31242)
- FLASH FURNITURE Folding Chair, Black Vinyl, 34.5" H (HA-MC705AV-3-BK-GG)
- SIGNMISSION Bar Arrow Decal Funny Home Decor 18in Wide (D-A-999957)
- FLASH FURNITURE Executive Side Reception Chair, 23"L35-1/4"H, Padded Curved, LeatherSeat, ContemporarySeries (BT-353-BURG-GG)
- FLASH FURNITURE Office Chair, 32"L46"H, Padded, LeatherSeat, HerculesSeries (GO-2222-GG)
- FLASH FURNITURE BlackExecutive Side Reception Chair, 26 1/2"W23"L35-1/4"H, Padded Curved, LeatherSeat (BT-353-BK-LEA-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-BLACK-M-GG)
- FLASH FURNITURE Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BGE-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H (BH-WH-HARD-VYL-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-11-GG)
- Flash Furniture Seating