Shop All Waiting Room & Guest Chairs
Flash Furniture
Executive Side Reception Chair, 23"L35-1/4"H, Padded Curved, LeatherSeat, ContemporarySeries
Mfr # BT-353-BURG-GG
Zoro # G3614252
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded Curved
- Seat Material Leather
- Overall Height 35-1/4"
- Overall Depth 23"
- Back Material Leather
Product Information
- Brand Flash Furniture
- MFR # BT-353-BURG-GG
- Zoro # G3614252
- UPC # 847254022415
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35-1/4" |
Overall Depth | 23" |
Width | 26-1/2" |
Details
Item | Executive Side Reception Chair |
Arm Style | Padded Curved |
Seat Material | Leather |
Back Material | Leather |
Frame Material | Wood |
Color | Burgundy |
Series | Contemporary |
Office Chair Style | Side Chair |
Weight Capacity | 250 lb. |
Material | Leather/Faux Leather |
Style | Side Chair |
Description
Burgundy Leather Side Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 34" W Roll File, Black (5CRX1)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Wht Backlight (513-1419BL-WA-INT)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- FLASH FURNITURE Executive Side Reception Chair, 23"L35-1/4"H, Padded Curved, LeatherSeat, ContemporarySeries (BT-353-WH-GG)
- FLASH FURNITURE Restaurant Chair, 20"L36-1/2"H, HerculesSeries (XU-DG6Q3BWIN-BURV-GG)
- FLASH FURNITURE Advantage White Chiavari Chair (WDCHI-W)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BURG-VY-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-3169-GG)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BKGY-GG)
- INTERNATIONAL CONCEPTS Black36.9W22.2H, WoodSeat (C46-613P)
- Flash Furniture Waiting Room & Guest Chairs