Shop All Desk Chairs
Flash Furniture
Executive Chair, 19-1/2" to 23" Height, Fixed Arms, Bomber Brown Microfiber
Mfr # 802-BRN-GG
Zoro # G3613318
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Height Range 19-1/2" to 23"
- Backrest Button Tufted Back
- Caster Type Dual Wheel
Product Information
- Brand Flash Furniture
- MFR # 802-BRN-GG
- Zoro # G3613318
- UPC # 847254005920
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 19-1/2" to 23" |
Overall Height | 47" |
Details
Office Chair Style | Executive Chair |
Arm Style | Fixed Arms |
Backrest | Button Tufted Back |
Caster Type | Dual Wheel |
Color | Bomber Brown Microfiber |
Item | Brown High Back Exec Chair |
Material | Suede, Fabric |
Frame Material | Wood |
Weight Capacity | 250 lb. |
Series | Traditional |
Style | High Back Executive Chair |
Description
Brown High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w In/Out Temp (513-149-INT)
- FLASH FURNITURE Stack Chair, Navy w/ Black Frame, 14"H (RUT-14-NVY-BLACK-GG)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- RUBBERMAID Unbreakable Single Pocket Wall File, Letter, Clear (65972ROS)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, White (HL-0001-WH-GG)
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23-1/2" Height, Fixed Arms, Black (GO-1097-BK-LEA-GG)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-A-BK-GG)
- FLASH FURNITURE Metal Chair with Arms, Red (CH-31270-RED-WD-GG)
- REGENCY Regency Kodak Mesh Ergonomic Office Chair with Adjustable Lumbar & Arms - Black (5656BK)
- Flash Furniture Office Chairs