Shop All Patio Dining Chairs & Stools
Flash Furniture
Espresso PE Rattan Wicker Patio Dining Chair
Mfr # TT-TT002-ESP-GG
Zoro # G608663130
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Material Polyethylene, Steel
- Width 23.5"
- Height 34.5"
- Weight Capacity 300 lbs.
Product Information
- Brand Flash Furniture
- MFR # TT-TT002-ESP-GG
- Zoro # G608663130
- UPC # 196861043529
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 23.5" |
Height | 34.5" |
Length | 24" |
Details
Color | Espresso |
Material | Polyethylene, Steel |
Weight Capacity | 300 lbs. |
Weight | 10 lbs |
Description
Whether you're furnishing your commercial or residential space, let the modern look of this stacking patio chair do it in style. Featuring a comfortably contoured, all weather PE rattan wicker seat with integrated arms, this outdoor dining chair invites you to relax and linger. Powder coated steel tube frames are strong and durable and hold up to 300 lbs. static weight. The UV coating ensures that these stack chairs look great season after season making them ideal for your restaurants outdoor dining area, hotel pool, or the backyard. With a recommended stack quantity of up to 22 chairs high, these indoor/outdoor chairs can be easily stored, transported, or moved out of the way for nightly cleanup. For your convenience, these wicker look chairs arrive ready for use and wipe clean with a damp cloth. Built to withstand the rigors of the hospitality industry as well as busy households, this comfy patio chair, available in multiple colors, is a must have for any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 Gal. Smokers Cease-Fire Cigarette Receptacle, Black (26806D)
- HONDA Gas Engine, 3600 rpm, Digital CDI Ignition (GX340QAE2)
- HARVEST LANE HONEY Pollen Pattie Feed Suplmnt 1Lb (PP10-101)
- A.R. NORTH AMERICA Pump/Motor, AR383 (AR3081220)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLASH FURNITURE 2 Pack 30" High Blue Metal Barstool with Slat Back (2-CH-61200-30-BL-GG)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (5-CO-2-SIL-GG)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- FLASH FURNITURE Natural Folding Acacia Wood Bistro Chairs, 2PK (THB-C4854-NAT-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26"H Cocktail Table (AWWC07CC)
- Flash Furniture Patio Furniture