Shop All Bed Frames
Flash Furniture
Emerald Velvet Full Platform Bed with Headboard
Mfr # YK-1079-GR-F-GG
Zoro # G905812316
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood
- Overall Height 52.25
- Overall Width 60.5
- Overall Length 74
- Weight Capacity 650
Product Information
- Brand Flash Furniture
- MFR # YK-1079-GR-F-GG
- Zoro # G905812316
- UPC # 840196375113
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 52.25 |
Overall Width | 60.5 |
Overall Length | 74 |
Details
Color | Emerald Velvet |
Material | Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood |
Weight Capacity | 650 |
Description
Run your eyes, and hands, over the sumptuous velvet upholstery of this modern platform bed. Plush foam padding in the headboard and footboard and vertical channel stitching provide an elevated look, soft feel, and added comfort. The lightweight, but durable design gives you a sturdy foundation for any type of mattress with no box spring needed but allows you to move the bed when the mood strikes and leaves 5.5 inches between the frame and floor for storage. The engineered wood frame and wooden support slats hold up to 850 lbs. static weight and assemble quickly and easily with the included tools and instructions. This gorgeous modern platform has adjustable floor glides for a stable level sleeping surface and cleans with light brushing or a vacuum. Your new bed frame arrives smartly packaged in a single box for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Folding Chair and Table Storage Cart, 500 lb. Load Capacity (915)
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4969LG)
- OFFICE STAR Desk Chair, Fabric, 19" to 22-1/2" Height, Adjustable Arms, Black (2907-231)
- NIEN MADE USA HP 27x64 LF CRDLS Blind (2764LFC)
- FLASH FURNITURE Twin Platform Bed Frame and 12" Mattress Set (XU-BD10001-10PSM-T-GG)
- FLASH FURNITURE Cambridge Headboard, Queen, Gray Fabric (HG-HB1708-Q-DG-GG)
- FLASH FURNITURE Twin White Wooden 2 Panel Adjustable Headboard (MG-9708THB-T-WHT-GG)
- FLASH FURNITURE King, Cambridge Headboard, White Fabric (HG-HB1708-K-W-GG)
- FLASH FURNITURE Headboard, Twin Size, White Vinyl (HG-HB1705-T-W-GG)
- FLASH FURNITURE Emerald Velvet King Platform Bed with Headboard (YK-1079-GR-K-GG)
- BAXTON STUDIO Jonesy Mid-century Beige Upholstered Full Size Platform Bed (120-6703)
- Flash Furniture Bed Frames