Ellsworth 50 All Weather Indoor/Outdoor Recycled HDPE Bench with Contoured Seat in White
Mfr # LE-HMP-2035-12-WHT-GG
Zoro # G111664914
Key Features
- Color White
- Overall Width 50.25"
- Frame Material Plastic, Plastic: Polyethylene (HDPE)
- Length 24"
- Weight Capacity 300 lb
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-2035-12-WHT-GG
- Zoro # G111664914
- UPC # 196861154829
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Width | 50.25" |
Length | 24" |
Details
Color | White |
Frame Material | Plastic, Plastic: Polyethylene (HDPE) |
Weight Capacity | 300 lb |
Description
Provide the perfect spot for guests and patrons to relax while waiting for their table or hotel room to be ready with the upmarket style of this 2 person indoor/outdoor bench. This simple but elegant bench serves as a two-person loveseat with a stylish slatted structure and contoured seat for comfort that would also look great on your porch, patio, or in your homes entryway. Constructed from commercial grade heavy duty recycled HDPE, this modern outdoor bench is UV fade and weather resistant making it perfect for any outdoor space and will not chip, peel, or crack. The sturdy and durable frame is engineered to hold up to 300 lbs. static weight and assembly is quick and easy, typically taking under 30 minutes. Easily clean your new bench with a damp cloth and water based cleaner to maintain that just out of the box look.
- •Commercial 2 Seater Indoor/Outdoor Bench Seat
- •Heavy Duty Recycled HDPE in White
- •Contoured Seat and Integrated Back and Armrests
- •HDPE Composition Won't Rot, Chip or Peel
- •UV Fade Resistant for Year Round Use
- •Holds up to 300 LBS. Static Weight Capacity
- •Assembles in 30 Minutes or Less Per Chair
- •Wipe Clean with Water and a Water Based Cleaner
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Miami Dolphins Crosshatch Picnic Caddy (617-765-CR1)
- STENS Inductive Throttle Sensor 851-228 For E-Z-Go 25854-G01 (851-228)
- MTD Cable-Clutch Trans (946-04642A)
- EXTREMEMIST Backpack Misting & Drinking Retrofit Kit (Installs In Any Hydration Pack) (2406)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- FLASH FURNITURE Easton 3-Tier Wooden Entryway Bench, Metal Mesh Shoe Storage Shelves, Blackwash, Black Metal Frame (HGWA-BCH-MTL-3T-BLKWSH-GG)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- DESIGN TOSCANO Grand Lion of St. John's Square Sculptural Bench (NG31140)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Scrollwork Backrest, Front Porch Yard Bench Lawn Decor (QI003772)
- JAYHAWK PLASTICS Frog Furnishings 4' Recycled Plastic Comfort Park Avenue Bench, Cedar Bench/Black Frame (PB 4CEDCPAE)
- Flash Furniture Outdoor Benches