Shop All Desks
Flash Furniture
Electric Adjustable Standing Desk, 48"Wx24"D, Mahogany
Mfr # NAN-TG-2046-R-GG
Zoro # G7457304
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
Product Information
- Brand Flash Furniture
- MFR # NAN-TG-2046-R-GG
- Zoro # G7457304
- UPC # 889142931126
- Country of Origin China
- Category Desks
Details
Color | Mahogany |
Description
Improve productivity while also improving your mood with an adjustable computer standing desk. Whether in the office or working from home we spend a lot of time at our computer desk and a sit to stand desk offers a well-rounded design to get you through your work day. Adjustable desks support working at various seated heights with a regular desk chair or drafting chair. Transition from sitting to standing with the smooth motor mechanism. There's no work involved with this electric height adjustable desk, simply push the up and down arrow buttons. Four preset memory buttons allow you to save your favorite settings whether you share the desk or are the sole user. The large work surface includes a grommet hole to neatly feed all cords through. Achieve a healthier work habit with an standing and sitting desk to promote healthy blood flow while burning additional calories. Get the added comfort while standing with our sit or stand anti-fatigue mat with floor protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Hinge Kit (870837)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- TRADEMARK FINE ART Sue Schlabach 'Palm Coast Ii' Canvas Art, 24x24 (WAP08154-C2424GG)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (810841)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1031-BL-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 27-7/8" W, 33-1/8" H, Black, Laminate (NAN-CLIFTON-BK-GG)
- FLASH FURNITURE GY Granite Student DeskOpen Front Metal Book Box (FD-DESK-GY-GY-GG)
- FLASH FURNITURE L Shaped Desk, 23-1/2" D, 83-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass (NAN-JN-2824SL-COMBO-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 30" H, Crosscut Oak, Particleboard, Table Top: Laminate (NAN-JN-21736T-GG)
- DAPHNES DINNETTE 48 in. Natural Top & White Metal Corner Computer Desk (DA3067117)
- Flash Furniture Desks