Shop All Ottomans
This Product is Discontinued
Flash Furniture
Egg Series Red LeatherSoft Ottoman (Discontinued)
Mfr # CH-162430-O-RED-LEA-GG
Zoro # G6435182
This Product is Discontinued
Key Features
- Series Egg
- Frame Material Metal
- Overall Depth 15"
- Overall Height 17-1/2"
- Category Type Ottoman
Product Information
- Brand Flash Furniture
- MFR # CH-162430-O-RED-LEA-GG
- Zoro # G6435182
- UPC # 889142459088
- Country of Origin China
- Category Ottomans
Dimensions
Overall Depth | 15" |
Overall Height | 17-1/2" |
Details
Series | Egg |
Frame Material | Metal |
Category Type | Ottoman |
Item | Ottoman |
Upholstery Color | Red |
Color | Red LeatherSoft |
Description
Relax in style with the Egg Series LeatherSoft Ottoman. This gently contoured ottoman provides comfort and contemporary style. It is upholstered with vibrant colored LeatherSoft and foam filled for added comfort. The round, metal base is finished in shiny chrome, adding to the contemporary look. A plastic ring under the base protects your floors. Pair with the padded lounge Egg Chair to complete the look of your living room. Put up your feet and unwind with this distinct ottoman.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.