Easton 3-Tier Wooden Entryway Bench, Metal Mesh Shoe Storage Shelves, Rustic Brown, Black Metal Frame
Mfr # HGWA-BCH-MTL-3T-RSTBRN-GG
Zoro # G310784239
Key Features
- Material Iron, Wood
- Overall Width 11.75 in
- Color Rustic Brown
- Length 28.75 in
- Weight Capacity 300 lbs
Product Information
- Brand Flash Furniture
- MFR # HGWA-BCH-MTL-3T-RSTBRN-GG
- Zoro # G310784239
- UPC # 196861126864
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Width | 11.75 in |
Length | 28.75 in |
Details
Material | Iron, Wood |
Color | Rustic Brown |
Weight Capacity | 300 lbs |
Description
Keep your entryways clutter free while adding upmarket style to your home with this front door shoe rack bench. The mix of wood and metal elements allow this storage sitting bench to fit in multiple environments from industrial to farmhouse. Highly versatile and stylized, this storage bench adapts to the hallway, bedroom and everywhere in between. The solid pine wood top is available in multiple finishes while the metal frame holds up to 300 lbs. static weight and the metal mesh shelves hold up to 25 lbs. static weight each. Adjustable floor glides ensure you have a level seating surface and assembly takes less than 30 minutes with the step-by-step instructions. Wipe clean with a dry cloth to keep your new storage bench looking its best.
- •Rustic 3-Tier Entryway Bench
- •Rustic Brown
- •Solid Pine Wood Seat
- •Mesh Metal Shelves for Shoes, Baskets or Décor
- •Holds up to 300 LBS. Static Weight; Shelves Hold up to 25 LBS. Static Weight Each
- •Adjustable Floor Glides
- •Assembles in 30 Minutes or Less
- •Wipe Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURFEX 5 gal Sprayer, Polyethylene Tank, Fan Spray Pattern, 9 ft Hose Length, 45 psi Max Pressure (TL50-5)
- MAX PROFESSIONAL Max Professional FG24-247-102 Fire Gone 24-can Floor Display (FG24-247-102)
- MTD Carburetor Assembl (993-00001A)
- COLEMAN Camp CookerToaster (2000034802)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- FLASH FURNITURE Easton 3-Tier Wooden Entryway Bench, Metal Mesh Shoe Storage Shelves, Blackwash, Black Metal Frame (HGWA-BCH-MTL-3T-BLKWSH-GG)
- LIVING ACCENTS Brown Steel Frame Bench Glider (H22SK2260)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- TUHOME Hamilton Storage Bench, Two Open Shelves, Two Drawers, Black (ZLW7111)
- STECK MANUFACTURING PORTABLE BENCH - HVY DUTY (SS35755)
- Flash Furniture Outdoor Benches