Easton 3-Tier Wooden Entryway Bench, Mesh Shoe Storage Shelves, Weathered Wood, Black Metal Frame
Mfr # HGWA-BCH-MTL-3T-WEATH-GG
Zoro # G210784247
Key Features
- Material Iron, Wood
- Color Weathered Brown
- Overall Width 11.75 in
- Length 28.75 in
- Weight Capacity 300 lbs
Product Information
- Brand Flash Furniture
- MFR # HGWA-BCH-MTL-3T-WEATH-GG
- Zoro # G210784247
- UPC # 196861126857
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Width | 11.75 in |
Length | 28.75 in |
Details
Material | Iron, Wood |
Color | Weathered Brown |
Weight Capacity | 300 lbs |
Description
Keep your entryways clutter free while adding upmarket style to your home with this front door shoe rack bench. The mix of wood and metal elements allow this storage sitting bench to fit in multiple environments from industrial to farmhouse. Highly versatile and stylized, this storage bench adapts to the hallway, bedroom and everywhere in between. The solid pine wood top is available in multiple finishes while the metal frame holds up to 300 lbs. static weight and the metal mesh shelves hold up to 25 lbs. static weight each. Adjustable floor glides ensure you have a level seating surface and assembly takes less than 30 minutes with the step-by-step instructions. Wipe clean with a dry cloth to keep your new storage bench looking its best.
- •Rustic 3-Tier Entryway Bench
- •Weathered Wood
- •Solid Pine Wood Seat
- •Mesh Metal Shelves for Shoes, Baskets or Décor
- •Holds up to 300 LBS. Static Weight; Shelves Hold up to 25 LBS. Static Weight Each
- •Adjustable Floor Glides
- •Assembles in 30 Minutes or Less
- •Wipe Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Chemical Dispenser, Plastic, Blue/Wht, 6" H (10-451)
- COMPONENT HARDWARE Type VI 16" H x 16" W x 1-3/4" D Aluminu (FA51-1616)
- ADVANCE EQUIPMENT 2Fan Blade Mixer/Shaft (FM24)
- RAID Concentrated Deep Reach Fogger, 1.5, PK12 (305690 / 695500)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- FLASH FURNITURE Easton 3-Tier Wooden Entryway Bench, Metal Mesh Shoe Storage Shelves, Blackwash, Black Metal Frame (HGWA-BCH-MTL-3T-BLKWSH-GG)
- POWELL Powell D1277S19 52.36 in. Nassau Rattan Cane Bench with Back; Beige (D1277S19)
- VESTIL Expanded Metal Bench, 72", Black (BEN-MX-72-BK)
- DURAMAX Ashton Convertible Table / Bench (68070)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx36"L (CRB1236)
- Flash Furniture Outdoor Benches