Shop All Sofas & Love Seats
This Product is Discontinued
Flash Furniture
Earth Leather Sofa, 39" x 38" (Discontinued)
Mfr # FSD-3199SO-ERT-GG
Zoro # G3616632
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Series Signature
- Frame Material Wood
- Overall Depth 39"
- Number of Compartments 3
- Overall Height 38"
Product Information
- Brand Flash Furniture
- MFR # FSD-3199SO-ERT-GG
- Zoro # G3616632
- UPC # 889142085904
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 39" |
Overall Height | 38" |
Details
Series | Signature |
Frame Material | Wood |
Number of Compartments | 3 |
Category Type | Sofa |
Item | Sofa |
Color | Earth |
Description
Dramatically transform your living space with the rustic look of weathered leather you love at a fraction of the cost. That's the beauty of this earth faux leather sofa. Washed in earthy Southwestern tones, with generous back and seating support and jumbo window-pane stitching, it envelops you in comfort and quality. Classic elements such as rolled arms and turned feet bring in just enough traditional touch while the included decorative toss pillows add a fashionable touch that can be enhanced with a throw for that "lived in" look. Spills and other messes can be taken care of with a water-based cleaner so relax and enjoy your beautiful furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.