Shop All Accent Furniture and Storage
Flash Furniture
Distressed Printed Coffee Cup Rack with Hooks
Mfr # HFKHD-GDI-CRE8-642315-GG
Zoro # G205950985
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.57
- Overall Height 7.25
- Weight Capacity 30
- Color Rustic Brown
- Material Metal, Pine Wood
Product Information
- Brand Flash Furniture
- MFR # HFKHD-GDI-CRE8-642315-GG
- Zoro # G205950985
- UPC # 196861030697
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 1.57 |
Overall Height | 7.25 |
Overall Width | 31.5 |
Details
Weight Capacity | 30 |
Color | Rustic Brown |
Material | Metal, Pine Wood |
Description
Get organized and showcase your favorite tea or java mugs in style with this distressed wooden wall mounted printed coffee mug rack. Constructed from solid pine wood with extra space between the hanging hooks, this organizer holds up to 5 pounds per hook to keep your coffee cups safe and secure. The inlayed hanging mounts, included hardware, and no assembly required allows you to hang your new storage rack as soon as you receive it. Wipe with a dry cloth to maintain the like new appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Traditional Guest Chair, 32"L41-1/2"H, Fixed (B809-BY)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Vinyl/Metal (493P17)
- CASTERHQ 60MM (2-3/8") Office Chair Caster, 1 Piece, 120 LBS Capacity PER Cas (3ICC)
- LORELL Clear Sleeve Floor Protectors, 1", PK8 (LLR49320)
- FLASH FURNITURE Daly Wall Mounted 24in Black Wash Solid Pine Wood Storage Rack with 5 Hooks (HGWA-SCR-5-BLKWSH-GG)
- FLASH FURNITURE Daly Wall Mounted 34in Rustic Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-RUSBRN-GG)
- FLASH FURNITURE Daly Wall Mounted 24in Solid Pine Wood Storage Rack with Upper Shelf and 5 Hooks (HGWA-CR-5-BLKWSH-GG)
- FLASH FURNITURE Rustic Brown Coffee Mug Rack with Storage Shelf (HFKHD-GDI-CRE8-922315-GG)
- FLASH FURNITURE Daly Wall Mounted 34in Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-BRN-GG)
- FLASH FURNITURE Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies (NAN-FY-HY-HT06-WHTWTH-GG)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Shelf (ANCT09WH)
- Flash Furniture Accent Furniture and Storage