Shop All Decorative Rugs
Flash Furniture
Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester
Mfr # RC-EG-202101-02-810-GR-GG
Zoro # G001863281
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Multi
- Material Polyester
- Overall Width 120
- Overall Height 0.5
- Weight 43
Product Information
- Brand Flash Furniture
- MFR # RC-EG-202101-02-810-GR-GG
- Zoro # G001863281
- UPC # 889142997931
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Width | 120 |
Overall Height | 0.5 |
Overall Length | 95 |
Details
Color | Gray Multi |
Material | Polyester |
Weight | 43 |
Description
Place this 8' x 10' vintage area rug anywhere in your living space to make a quick and dramatic change. This multi-color area rug on a gray background is a cost effective way to effortlessly transform the look and feel of a room as well as providing other benefits. If your flooring has flaws that you don't want visitors to notice or tends to get cold when the temperature drops, a traditional style area rug will lend classic style while hiding an eyesore as well as keeping your feet warm. Long lasting comfort paired with a budget friendly price point make this area rug ideal for busy families. Made from lightweight but highly durable micro polyester, this rug is fade and stretch resistant to retain it's great looks and polyester is super soft to feel plush on your feet. Highly affordable and free of allergens, this microfiber area rug will help both you and your wallet breathe easier. Nobody has time for high-maintenance items so stain resistance and ease of cleaning make this beautiful area rug a must have. Dirt is quickly vacuumed away while water-based spills can be blotted with a dry cloth. Ideal for your living room, home office or bedroom, this thick area rug will be an asset to any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM Corvette C6 Neon Clock - 14 inch Diameter - Black (GM1400-C6-COR)
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49215)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236ES)
- FLASH FURNITURE Blue 4' x 5' Diamond Patterned Area Rug (OKR-RG1106-45-BL-GG)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 4'x6' Area Rugs (AF-A110406F-46-GR-GG)
- FLASH FURNITURE Beige 2' x 11' Cowboy Theme Indoor Area Rug (ACD-RGL370-211-BN-GG)
- FLASH FURNITURE Blue 8' x 10' Modern Color Blocked Area Rug (ACD-RGTRZ861-810-BL-GG)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- FLASH FURNITURE Blue 2' x 7' Modern Color Blocked Area Rug (ACD-RGTRZ861-27-BL-GG)
- LIVABLISS Sunderland SUN-2334 Machine Crafted Area Rug (SUN2334-679)
- Flash Furniture Decorative Rugs