Shop All Bar Height Stools
Flash Furniture
Distressed Gn-Blue Metal Stool, Material: metal
Mfr # ET-3534-30-DB-GG
Zoro # G3616389
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Rubber Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Curved Back with Vertical Slat
Product Information
- Brand Flash Furniture
- MFR # ET-3534-30-DB-GG
- Zoro # G3616389
- UPC # 889142024293
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Rubber Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Finish | Powder-Coated |
Color | Green-Blue |
Material | metal |
Description
Distressed Gn-Blue Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Reception Typical - OS148 (OS148ES)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- OFFICESOURCE CoolMesh Pro All Mesh, Multi-Function, High Back Chair with Adjustable Arms and Black Frame (8014ASNSMBK)
- UNCAGED ERGONOMICS WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHb (WEEFHB)
- FLASH FURNITURE Distressed Blue Metal Stool, Material: metal (ET-3534-30-AB-GG)
- FLASH FURNITURE BK 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-BK-GG)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- FLASH FURNITURE Backless Stool, Cappuccino, 29", Caster Type: Glides (TA-68829-CA-GG)
- FLASH FURNITURE Wood Stool w/Arms, Expresso, 30" (TA-550430-E-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Wood Framed Barstools, PK 2 (CH-192162X000PU-30-GY-GG)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Philadelphia Flyers Swivel Bar Stool, Accent Ring (L8B2B25PhiFly-B)
- Flash Furniture Bar Height Stools