Shop All Counter Height Stools
Flash Furniture
Distressed Gn-Blue Metal Stool
Mfr # ET-3534-24-DB-GG
Zoro # G3616529
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Rubber Glides
- Seat Height Range 24"
- Weight Capacity 500 lb.
- Material Rubber
- Frame Material Metal
Product Information
- Brand Flash Furniture
- MFR # ET-3534-24-DB-GG
- Zoro # G3616529
- UPC # 889142024200
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24" |
Details
Color | Green-Blue |
Caster Type | Rubber Glides |
Weight Capacity | 500 lb. |
Material | Rubber |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Finish | Powder-Coated |
Description
Distressed Gn-Blue Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jan Vermeer 'Young Woman with a Water Jug' Canvas Art, 14x14 (BL0455-C1414GG)
- BAXTON STUDIO Luiza Modern Silver Finished Round Petal Leaf Accent Wall Mirror (150-8876)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 36" W, 72" L (9537-367200)
- BOSS BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat (B809-BK)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- FLASH FURNITURE Restaurant Barstool, Metal X Bck, Blk Vny (XU-6F8B-CLR-BAR-BLKV-GG)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- LUMISOURCE Oregon High Back Counter Stool in Grey and Brown, PK 2 (CS-ORHB GY+BN2)
- Flash Furniture Counter Height Stools