Shop All Desk Chairs
Flash Furniture
Desk Chair, Mesh, Blue Mesh/White Frame
Mfr # BL-X-5M-WH-BLUE-GG
Zoro # G8624775
original price:
$218.17
19% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Seat Material Mesh
- Color Blue Mesh/White Frame
- Style Mid Back Desk Chair
Product Information
- Brand Flash Furniture
- MFR # BL-X-5M-WH-BLUE-GG
- Zoro # G8624775
- UPC # 889142669784
- Country of Origin China
- Category Desk Chairs
Details
Office Chair Style | Desk Chair |
Seat Material | Mesh |
Color | Blue Mesh/White Frame |
Item | Blue Mesh Mid-Back Desk Chair |
Style | Mid Back Desk Chair |
Description
Blue Mesh Mid-Back Desk Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Medusa, Goddess of the Gorgo Greek Mythological Statue (QL5761057)
- VERSARE Hush Panel Electric Post Kit (1855106)
- LIVING ACCENTS Living Accents 5005746 1 in. Vinyl Cordless Blinds; White - 60 x 64 in. (5005746)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter (14955)
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- FLASH FURNITURE Pivot Back White Mesh Chair (LF-134-A-WH-GG)
- FLASH FURNITURE Black LeatherSoft Drafting Chair with Foot Ring (GO-2286B-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Fixed Arms, Black (BT-9896H-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- Flash Furniture Desk Chairs