Shop All Desk Chairs
Flash Furniture
Desk Chair, Foam, Mesh, Metal, Plastic, Plywood, White Mesh
Mfr # BL-X-5M-WH-GG
Zoro # G7729852
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Seat Material Foam, Mesh, Metal, Plastic, Plywood
- Seat Color White Mesh
- Color White Mesh
- Weight Capacity 250
Product Information
- Brand Flash Furniture
- MFR # BL-X-5M-WH-GG
- Zoro # G7729852
- UPC # 889142542131
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Width | 24.5 |
Overall Length | 25.5 |
Overall Height | 41.25 |
Details
Office Chair Style | Desk Chair |
Seat Material | Foam, Mesh, Metal, Plastic, Plywood |
Seat Color | White Mesh |
Color | White Mesh |
Item | White Mesh Mid-Back Desk Chair |
Weight Capacity | 250 |
Frame Finish | Black Nylon |
Style | Mid Back Desk Chair |
Description
White Mesh Mid-Back Desk Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA CORP CO LTD Aidata USA FR003 Ergonomic Plus Footrest Via Ergoguys - Black (FR003)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Natural (XU-RD-36-NATTB-T3030-GG)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- CENTIPEDE TOOL WORKTOP RISERS BLUE 6PK (CA0506)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-3/4" to 21" Height, Adjustable Arms, Black Mesh (LF-W42-GG)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, W (DS-8012LB-WH-GG)
- FLASH FURNITURE Executive Chair, Leather, 21" to 23-1/4" Height, Fixed Arms, Black (BT-90269H-BK-GG)
- FLASH FURNITURE Contemporary Chair, Metal, 18-3/4" to 22-3/4" Height, Fixed Arms, Black (BT-9177-BK-GG)
- FLASH FURNITURE Metal Chair with Arms, Red (CH-31270-RED-WD-GG)
- FLASH FURNITURE Office Chair, Mesh, Purple (HL-0016-1-BK-PUR-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Gray Fabric (XU-DG-60443-670-1-GY-GG)
- Flash Furniture Office Chairs