Shop All Desk Chairs
Flash Furniture
Desk Chair, Foam, Mesh, Metal, Plastic, Plywood, Blue Mesh
Mfr # BL-X-5M-BLUE-GG
Zoro # G8624750
original price:
$186.85
13% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Seat Material Foam, Mesh, Metal, Plastic, Plywood
- Seat Color Blue Mesh
- Color Blue Mesh
- Overall Height 41.25
Product Information
- Brand Flash Furniture
- MFR # BL-X-5M-BLUE-GG
- Zoro # G8624750
- UPC # 889142669876
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 41.25 |
Overall Width | 24.5 |
Overall Length | 25.5 |
Details
Office Chair Style | Desk Chair |
Seat Material | Foam, Mesh, Metal, Plastic, Plywood |
Seat Color | Blue Mesh |
Color | Blue Mesh |
Item | Blue Mesh Mid-Back Desk Chair |
Frame Finish | Black Nylon |
Weight Capacity | 250 |
Style | Mid Back Desk Chair |
Description
Blue Mesh Mid-Back Desk Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dalini Modern King Black Faux Leather Headboard with Crystal Buttons (117-6353)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-TR18-GG)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- SIXTREES Sixtrees WD237114 11 x 14 in. Berkley Wall Hanging Frame; Black (WD237114)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-A-BK-GG)
- FLASH FURNITURE Contemporary Chair, Foam, 20-1/2" to 24" Height, Adjustable Arms, Black (LQ-2-BK-GG)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- FLASH FURNITURE Contemporary Chair, Foam, 18" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-804-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- FLASH FURNITURE Kelista Mid-Back White Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-WH-GG)
- OFFICE STAR Executive Chair, Mesh, 18-13/16" to 23-1/16" Height, Black (55403)
- Flash Furniture Office Chairs