Shop All Desk Chairs
Flash Furniture
Dark Gray Mobile Desk Chair, 360° Tablet Rotation
Mfr # YU-YCX-019-DG-GG
Zoro # G9771987
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Color Dark Gray
- Assembled/Unassembled Assembled
- Adjustable Swivel
- Style Desk Chair
Product Information
- Brand Flash Furniture
- MFR # YU-YCX-019-DG-GG
- Zoro # G9771987
- UPC # 889142923756
- Country of Origin China
- Category Desk Chairs
Details
Office Chair Style | Desk Chair |
Color | Dark Gray |
Assembled/Unassembled | Assembled |
Adjustable | Swivel |
Style | Desk Chair |
Description
In today's world, students are more likely to be working from laptops and tablets than with pencil and paper and mobility can have a great impact on how they learn. This mobile desk chair is perfect for the 21st century style of remote learning and collaborative classroom environments. The tablet arm provides ample work surface for a tablet or laptop and rotates 360 degrees for multi-position use. The seat swivels independently of the bottom to reach multiple surfaces without strain. Keep their work surface free of clutter and ensure each student has what they need by storing personal belongings in the built-in cubby under the seat that will hold up to 22 pounds. If you have children with sensory, attention or fidgeting issues who may have difficulty staying seated, this mobile chair may help. The beneficial design of this rotating tablet arm chair allows for movement that provides needed stimuli input to help them engage and focus on the tasks at hand like distance learning, lunchtime in the classroom or mealtime in the kitchen. Recommended for grades 5 and up, this versatile chair has an ultra strong iron frame and will support up to 260 lbs. weight capacity. The ventilated back and seat will provide airflow to keep children cool promoting a better learning environment. Six heavy duty casters and the built-in handle on the back allow this tablet arm chair to smoothly move from individual to group projects, homeschool area and living room to dining room or kitchen with minimal effort. Chair assembles within 30 minutes with the included tools for quick set up and use. Spills clean up in a jiffy with a water based cleaner to keep busy classrooms moving smoothly. This multi-use mobile desk chair is ideal for classroom or distance learning and students will love having their own space that can go where they go.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- TRAULSEN Sensor, Coil Probe Kit, 74", Blue (334-60406-02)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-2-BK-GG)
- FLASH FURNITURE Pivot Back White Mesh Chair (LF-134-A-WH-GG)
- FLASH FURNITURE Contemporary Chair, Vinyl, 18" Height, Fixed Arms, Black Vinyl (XU-DG-60443-670-1-BK-VY-GG)
- FLASH FURNITURE Executive Chair, Metal, 20" to 23" Height, Fixed Arms, Black (CI-360-BK-GG)
- FLASH FURNITURE Desk Chair, Mesh, White Mesh/White Frame (BL-X-5M-WH-WH-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Red (HL-0001-RED-GG)
- OFFICE STAR Managerial Chair, Leather, 18-1/4" to 22-1/2" Height, Black (6876)
- Flash Furniture Seating