Shop All Accent Chairs
Flash Furniture
Dark Gray Faux Leather Wingback Accent Chair
Mfr # QY-B235-DGY-GG
Zoro # G008639025
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 300 lbs
- Overall Height 41.25 in
- Overall Width 29.75 in
- Overall Length 33.25 in
- Material Foam, Polyurethane, Rubberwood (Parawood)
Product Information
- Brand Flash Furniture
- MFR # QY-B235-DGY-GG
- Zoro # G008639025
- UPC # 196861106668
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 41.25 in |
Overall Width | 29.75 in |
Overall Length | 33.25 in |
Details
Weight Capacity | 300 lbs |
Color | Dark Gray |
Material | Foam, Polyurethane, Rubberwood (Parawood) |
Description
Elevate the look of your waiting room, lobby, or living room with the sophisticated style of this commercial wingback accent chair. Boasting clean lines with a modern take on a classic design, this side chair will blend in almost any decor. Covered in soft and durable faux leather upholstery over premium foam, this reception chair will add both style and comfort to any decor. Not just a pretty face, this wingback chair features a sturdy wooden frame with reinforced arms and wooden legs with fixed floor glides to protect your hard flooring surfaces. Built to stand up to commercial use, this upholstered chair holds up to 300 lbs. static weight and wipes clean with a damp cloth for easy maintenance. Available in multiple colors, you can mix and match or choose a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle 21.875 X 26.625 X 23.5, Plastic, Steel Top, Brown (YU-YCY-098-0032-RECT-TBL-NAT-GG)
- GROEN Thermostat Electric (Z009730)
- UNIVERSAL Metal Mesh Bookends, 5 3/8" x 6 3/4", Black (UNV20025)
- HIRSH Janitorial Storage Cabinet, 18"D x 36"W x 72"H, Putty (24032)
- FLASH FURNITURE Beige LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BGL-GG)
- FLASH FURNITURE Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-NAT-GG)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- FLASH FURNITURE Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-GY-GG)
- FLASH FURNITURE Dean Club Style Commercial Barrel Accent Armchair Metal Base, Gray LeatherSoft Upholstery (BS-AC22-064-GRYPU-GG)
- FLASH FURNITURE Taupe Faux Linen Upholstered Tufted Chair (IS-22271C-TAUPE-GG)
- MANHATTAN COMFORT Vector Accent Chair in Grey and Gold (Set of 2) (2-AC054-GY)
- Flash Furniture Accent Chairs