Daly Wall Mounted 24in Solid Pine Wood Storage Rack with Upper Shelf and 5 Hooks
Mfr # HGWA-CR-5-BLKWSH-GG
Zoro # G710040966
Key Features
- Shape Rectangle
- Overall Length 5.5 in
- Weight Capacity 33 lbs
- Overall Width 23.5 in
- Color Black Wash
Product Information
- Brand Flash Furniture
- MFR # HGWA-CR-5-BLKWSH-GG
- Zoro # G710040966
- UPC # 196861079993
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 5.5 in |
Overall Width | 23.5 in |
Details
Shape | Rectangle |
Weight Capacity | 33 lbs |
Color | Black Wash |
Material | Pine Wood |
Description
Add some much needed vertical storage as well as great style to your entryway, bedroom, or bathroom with this wall mounted storage shelf. Featuring 5 rustic double hooks capable of holding up to 10 pounds, you can hang your keys, umbrellas, or bags on the lower part and coats, scarves, or hand towels on the upper section. This mounted shelf also boasts an upper shelf to display photos or decor and can help keep your clutter in order while lending on-trend sophistication to any room. Sturdy, inlayed hanging hardware and included screws and wall anchors allow you to have your new wall decor up and ready to go in 30 minutes or less. For Entryway, Kitchen, Bathroom, Black Wash.
- •Rustic 24" Wall Mount Storage Shelf with 5 Hanging Hooks
- •Solid White Finish
- •5 Rustic Dual Hanging Hooks Hold up to 10 Pounds
- •Solid Pine Construction for Long-Lasting Durability
- •Inlayed Hanging Hardware and Included Hardware Packet
- •Hardware Packet Included
- •Wipe Clean with a Dry Cloth
- •No Product Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- TRIPP LITE STATION, CHARGING, 5 PORT (TRPU280005ST)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Black, Letter (17649)
- FECHOMETAL USA Single Bolt, 304 Stainless Steel, 3/4" Flared Leg Bracket, PK25 (CAT23324036NUS)
- FLASH FURNITURE Distressed Printed Coffee Cup Rack with Hooks (HFKHD-GDI-CRE8-642315-GG)
- FLASH FURNITURE Entryway Storage Bench with Lower Shelf Perfect for Entryway, Mudroom, or Bedroom in Gray Wash (ZG-075-GY-GG)
- FLASH FURNITURE Daly Wall Mounted 24in Black Wash Solid Pine Wood Storage Rack with 5 Hooks (HGWA-SCR-5-BLKWSH-GG)
- FLASH FURNITURE Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies (NAN-FY-HY-HT06-WHTWTH-GG)
- FLASH FURNITURE Daly Wall Mounted 34in Rustic Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-RUSBRN-GG)
- FLASH FURNITURE Daly Wall Mounted 34in Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-BRN-GG)
- WINSOME TRADING Timmy Accent Table- Black (20315)
- Flash Furniture Accent Furniture and Storage