Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Coral Steel Patio Arm Chair with Round Back
Mfr # CO-3-RED-GG
Zoro # G3616477
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coral
- Material Plastic, Steel
- Finish Pink Powder Coat
- Capacity 300
- Overall Height 32.25
Product Information
- Brand Flash Furniture
- MFR # CO-3-RED-GG
- Zoro # G3616477
- UPC # 889142057390
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 32.25 |
Overall Width | 21 |
Overall Length | 24 |
Details
Color | Coral |
Material | Plastic, Steel |
Finish | Pink Powder Coat |
Item | Coral Patio Chair-Round Back |
Capacity | 300 |
Description
Coral Patio Chair-Round Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Dark Taupe, 23" (60-426-015101-RT)
- NYLGLO Delaware Flag, 5x8 Ft, Nylon (140880)
- ANNIN FLAGMAKERS Annin Flagmakers 197609 4 ft. X 6 ft. Nyl-Glo South Korea Flag (197609)
- GARDENCONTROL Recycled Fire Pit Glass, Amber (GA1690879)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- FLASH FURNITURE Gold Steel Patio Arm Chair with Round Back (CO-3-GD-GG)
- FLASH FURNITURE Red Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-RD-GG)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (SDA-AD642003R-1-GG)
- SAFAVIEH 37.4 x 28.3 x 32.7 in. Brizio Adirondack Rocking Chair, Grey (PAT7042B)
- Flash Furniture Outdoor Chairs