Shop All Desks
Flash Furniture
Contemporary Desk, 18" D, 27.5 W, 32.25 H, Clear/Silver, Glass, Metal
Mfr # NAN-YLCD1234-GG
Zoro # G3629451
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contemporary Desk
- Overall Width 27.5
- Overall Depth 18"
- Overall Height 32.25
- Color Clear/Silver
Product Information
- Brand Flash Furniture
- MFR # NAN-YLCD1234-GG
- Zoro # G3629451
- UPC # 889142012856
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 27.5 |
Overall Depth | 18" |
Overall Height | 32.25 |
Width | 27-1/2" |
Height | 32-1/4" |
Overall Length | 18 |
Details
Type | Contemporary Desk |
Item | Tempered Glass Top Desk w/Silver Frame |
Color | Clear/Silver |
Material | Glass, Metal |
Weight | 23.48 |
Frame Material | Metal |
Top Material | Glass |
Load Capacity (Lb.) | 110 |
Description
Tempered Glass Top Desk w/Silver Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIC HOME 4 Piece Ellias Contemporary Two Tone Geometric Embroidered Quilted Bed Cover Set, Grey, 4PK (QS1976-US)
- SAUDER 5 Shelf Bookcase W/doors Chc , Three adjustable shelves for flexible storage options (426310)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (193-8027-10519-ZORO)
- STAR Adjustable Foot (2A-Z1485)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47" W, 30-1/2" H, Light Ash, Metal, Table Top: Laminate (NAN-JN-2634-GG)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- FLASH FURNITURE Handy Little Desk, 17-1/2" D, 29-1/4" W, 28-1/2" to 38-1/2" H, Cherry, Plastic, Table Top: Laminate (NAN-JN-2762-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 27-7/8" W, 33-1/8" H, White, Laminate (NAN-CLIFTON-WH-GG)
- FLASH FURNITURE 42 W, 29.5 H, Black, Melamine, Particleboard (GC-MBLK61-BK-GG)
- FLASH FURNITURE Black Sit-Stand Computer Desk (NAN-IP-6-1-BK-GG)
- REGENCY Regency Legacy Stand Up Back to Back Storage Cabinet/ Desk- Ash Grey (LSSCSD3646AG)
- Flash Furniture Desks