Shop All Desks
Flash Furniture
Contemporary Desk, 18" D, 27.5 W, 32.25 H, Clear/Black, Glass, Metal
Mfr # NAN-YLCD1233-GG
Zoro # G3629418
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contemporary Desk
- Overall Width 27.5
- Overall Depth 18"
- Overall Height 32.25
- Color Clear/Black
Product Information
- Brand Flash Furniture
- MFR # NAN-YLCD1233-GG
- Zoro # G3629418
- UPC # 889142012849
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 27.5 |
Overall Depth | 18" |
Overall Height | 32.25 |
Height | 32-1/4" |
Width | 27-1/2" |
Overall Length | 18 |
Details
Type | Contemporary Desk |
Item | Glass Top Desk w/Black Frame |
Color | Clear/Black |
Material | Glass, Metal |
Weight | 23.48 |
Frame Material | Metal |
Top Material | Glass |
Load Capacity (Lb.) | 110 |
Description
Glass Top Desk w/Black Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series Mahogany Cross Back Chair (2-XU-X-MAH-GG)
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6230B)
- DREAMSEAT Bar Stool 500 with Miami Dolphins Alternate Logo, 2PK (XZ500BSDBLK-PSNFL20093A)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-BL-GG)
- FLASH FURNITURE Black Sit-Stand Computer Desk (NAN-IP-6-1-BK-GG)
- FLASH FURNITURE Maple Sit to Stand Mobile Laptop Compute (NAN-JN-2792-MP-GG)
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- FLASH FURNITURE Computer Desk, 24" D, 39" W, 57" H, Pink and White, Laminate (NAN-JN-2705-PK-GG)
- FLASH FURNITURE White Sit to Stand Mobile Laptop Compute (NAN-JN-2792-WH-GG)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS31 (OS31MW)
- Flash Furniture Desks