Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Mesh, 17-3/4" to 21" Height, Adjustable Arms, Black Mesh
Mfr # LF-W42-GG
Zoro # G3633091
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Height Range 17-3/4" to 21"
- Backrest Adjustable Lumbar Support
Product Information
- Brand Flash Furniture
- MFR # LF-W42-GG
- Zoro # G3633091
- UPC # 812581012156
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-3/4" to 21" |
Overall Height | 41.7" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Backrest | Adjustable Lumbar Support |
Caster Type | Dual Wheel |
Color | Black Mesh |
Item | Mid-Back Exec Mesh Chair,Black |
Material | Mesh, Chrome, Foam |
Weight Capacity | 250 lb. |
Frame Material | Metal |
Adjustable | Swivel |
Style | Mid Back Executive Chair |
Description
Mid-Back Exec Mesh Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Faux Wood (493P48)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- WAY BASICS Eco Stackable Storage Cube, Natural (BS-285-340-320-CR)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VGR)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, White (HL-0001-WH-GG)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- FLASH FURNITURE Desk Chair, Foam, Mesh, Metal, Plastic, Plywood, Blue Mesh (BL-X-5M-BLUE-GG)
- FLASH FURNITURE Cognac Mid-Back Armless LeatherSoft Office Chair (GO-21111-BR-GG)
- FLASH FURNITURE Office Chair, Mesh, Purple (HL-0016-1-BK-PUR-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- LORELL Mid-Back Chair Frame, Black (86211)
- Flash Furniture Office Chairs