Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Mesh, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black
Mfr # BL-ZP-809-BK-GG
Zoro # G3609879
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 17-1/2" to 21-1/2"
Product Information
- Brand Flash Furniture
- MFR # BL-ZP-809-BK-GG
- Zoro # G3609879
- UPC # 847254099493
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-1/2" to 21-1/2" |
Overall Height | 45-1/2" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Mesh |
Back Color | Black |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Material | Mesh |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Style | High Back Chair |
Description
Black High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Hutch, 38000, Stckon, 72in, Cc (HON386572NS)
- QUARTET Workstation Privacy Screen, 36w x 48d, Translucent Clear/Silver (WPS1000)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130420-000035)
- BAXTON STUDIO 22 W, 15 L, 24 H, MDF, Firwood Top, Black (222-12594-ZORO)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Gray Fabric (XU-DG-60443-670-1-GY-GG)
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (HL-0016-1-BK-BK-GG)
- FLASH FURNITURE Black Mesh Multifunction Chair - Roller Wheels (HL-0001-RLB-GG)
- FLASH FURNITURE Office Chair, Mesh, White (HL-0016-1-WH-WH-GG)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GG)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- Flash Furniture Seating