Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Mesh, 17-1/2" to 20-1/2" Height, Adjustable Arms, Black
Mfr # HL-0004K-GG
Zoro # G3633627
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 17-1/2" to 20-1/2"
Product Information
- Brand Flash Furniture
- MFR # HL-0004K-GG
- Zoro # G3633627
- UPC # 889142002161
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-1/2" to 20-1/2" |
Overall Height | 42" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Mesh |
Back Color | Black |
Backrest | Adjustable Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Item | Mid-Back Exec Chair,Black |
Material | Mesh |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Adjustable | Swivel |
Style | Mid Back Executive Chair |
Description
Mid-Back Exec Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Contemporary End Post - Stainless Steel (01HC9013SS1)
- JUSTRITE Checkers® VersaMATS® HDPE Ground Protection Mat, 2' x 8', Black, VM28 (VM28)
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, White (QI004485.WT)
- FLASH FURNITURE Kelista Mid-Back Black Mesh Ergonomic Drafting Chair with LeatherSoft Seat, Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BK-LEA-GG)
- FLASH FURNITURE 400 lb. Big & Tall Brown LeatherSoft Office Chair (CX-1179H-BR-GG)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- FLASH FURNITURE Black Mesh Multifunction Chair - Roller Wheels (HL-0001-RLB-GG)
- FLASH FURNITURE Contemporary Chair, Foam, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black (GO-WY-87-2-GG)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- ERGOMAX OFFICE Ergomax Office MSH102BK Fully Meshed Ergo Office Chair - Black (MSH102BK)
- Flash Furniture Office Chairs