Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Leather, 21" Height, Fixed Arms, Black
Mfr # MEN-DA3439-91-BK-GG
Zoro # G3631597
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 21"
Product Information
- Brand Flash Furniture
- MFR # MEN-DA3439-91-BK-GG
- Zoro # G3631597
- UPC # 847254019811
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 21" |
Seat Width | 21" |
Seat Depth | 20.50" |
Overall Height | 39" |
Width | 43" |
Seat Height Max. | 21" |
Depth | 66" |
Height | 39" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Backrest | Bustle Back Cushions |
Color | Black |
Item | Leather Rocker Recliner,Black |
Material | Leather |
Frame Material | Metal |
Assembly | Assembly Required |
Type | Recliner Chair |
Style | Rocker Recliner Chair |
Description
Leather Rocker Recliner,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Wood Base Leather High-back Executive Chair (LLR69590)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- CLEANREST Mattress Encasement, Full 54x75x9-18 (845168015479)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- FLASH FURNITURE Contemporary Chair, Leather, 21" Height, Fixed Arms, Brown (MEN-DA3439-91-BRN-GG)
- FLASH FURNITURE Cognac Mid-Back Armless LeatherSoft Office Chair (GO-21111-BR-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Orange (HL-0001-OR-GG)
- FLASH FURNITURE Metal Chair with Arms, Red (CH-31270-RED-WD-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Navy (GO-ST-6-NVY-GG)
- FLASH FURNITURE Black LeatherSoft Drafting Chair with Foot Ring (GO-2286B-BK-GG)
- ALERA Eddleston Leather Manager Chair, Supports Up to 275 lb, Black Seat/Back, Chrome Base (ALEED41B19)
- Flash Furniture Desk Chairs