Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Leather, 20" to 24" Height, Fixed Arms, Black
Mfr # BT-90279H-GG
Zoro # G3611909
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Height Range 20" to 24"
- Back Material Leather
Product Information
- Brand Flash Furniture
- MFR # BT-90279H-GG
- Zoro # G3611909
- UPC # 889142077619
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 20" to 24" |
Overall Height | 49" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Back Material | Leather |
Backrest | Reclining High Back |
Caster Type | Dual Wheel |
Color | Black |
Item | Black Reclining Exec Chair |
Material | Leather |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Style | Reclining Desk Chair |
Description
Black Reclining Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- BAXTON STUDIO Freda Grey Velvet and Button Tufted Full Size Daybed (164-10413)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- LORELL Wood Base Leather High-back Executive Chair (LLR69590)
- FLASH FURNITURE Contemporary Chair, Foam, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black (GO-WY-87-2-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-2-BK-GG)
- FLASH FURNITURE Desk Chair, Foam, Mesh, Metal, Plastic, Plywood, Blue Mesh (BL-X-5M-BLUE-GG)
- FLASH FURNITURE Contemporary Chair, 18" to 22" Height, Fixed Arms, Black (GO-1297M-MID-BK-GG)
- FLASH FURNITURE Office Chair, Mesh, White (HL-0016-1-WH-WH-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Orange (HL-0001-OR-GG)
- LORELL CHAIR, PIVOT, BLACK (LLR42168)
- Flash Furniture Desk Chairs