Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Leather, 19" to 23-1/2" Height, Fixed Arms, Black
Mfr # GO-1097-BK-LEA-GG
Zoro # G3610999
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 19" to 23-1/2"
Product Information
- Brand Flash Furniture
- MFR # GO-1097-BK-LEA-GG
- Zoro # G3610999
- UPC # 847254017596
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 19" to 23-1/2" |
Overall Height | 47" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Seat Color | Black |
Back Color | Black |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Material | Metal, Leather |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Adjustable | Swivel |
Style | High Back Executive Chair |
Description
Black High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK ESSENTIALS Madison Park SHET20-1087 6 Pieces Teal Satin Sheet Set; California King (SHET20-1087)
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- ESTEY Flat Shelf, Single Face, 7 Shelves (WF81100)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-1-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 18" to 21-1/2" Height, Fixed Arms, Black (GO-724H-BK-LEA-GG)
- FLASH FURNITURE Metal Chair with Arms, Red (CH-31270-RED-WD-GG)
- FLASH FURNITURE Drafting Chair, Mesh, 23" to 28" Height, Black (WL-A277-BK-D-GG)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GR-GG)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- SHOPSOL Workbench Chair, Fabric Mid Back Deluxe (1010402)
- Flash Furniture Office Chairs