Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Leather, 19-1/2" to 23-1/4" Height, Fixed Arms, Black
Mfr # BT-9069-BK-GG
Zoro # G3610472
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Height Range 19-1/2" to 23-1/4"
- Backrest Built In Lumbar Support
Product Information
- Brand Flash Furniture
- MFR # BT-9069-BK-GG
- Zoro # G3610472
- UPC # 812581014860
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 19-1/2" to 23-1/4" |
Overall Height | 49-1/4" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Material | Metal, Leather |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Adjustable | Swivel |
Style | High Back Chair |
Description
Black High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/X-Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-WALTB-3060-T2222-GG)
- NUDELL SolidOakFrame, 8.5X11, Walnut (15815)
- CANDLE LITE Classic Cherry Votive (4520565)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- FLASH FURNITURE Contemporary Chair, Vinyl, 18" Height, Fixed Arms, Black Vinyl (XU-DG-60443-670-1-BK-VY-GG)
- FLASH FURNITURE Office Desk 47-1/4" W, Silver (NAN-WK-008-GG)
- FLASH FURNITURE White Leather Rose Gold Frame High Back Chair (GO-2286H-WH-RSGLD-GG)
- FLASH FURNITURE Metal Chair with Arms, Red (CH-31270-RED-WD-GG)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- FLASH FURNITURE Office Chair, Mesh, Orange (HL-0016-1-BK-OR-GG)
- Flash Furniture Seating