Shop All Executive Chairs
Flash Furniture
Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Grape Microfiber
Mfr # GO-725-GRPE-GG
Zoro # G3617201
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Fabric
- Seat Height Range 18-1/4" to 22"
- Back Material Fabric
Product Information
- Brand Flash Furniture
- MFR # GO-725-GRPE-GG
- Zoro # G3617201
- UPC # 812581017779
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 18-1/4" to 22" |
Overall Height | 45-1/4" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Fabric |
Back Material | Fabric |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Material | Fabric |
Color | Grape Microfiber |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Item | Grape High Back Exec Mic Chair |
Style | High Back Chair |
Description
Grape High Back Exec Mic Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Knight's Guard Medieval Armor Sculpture with Sword (CL3766)
- BEVCO Drafting Chair, Polyurethane, 19" to 26-1/2" Height, Adjustable Arms, Black (7301D-AA-3750S/5)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 96", Grey (65837)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096ADJ-GG)
- FLASH FURNITURE Executive Chair, Leather, 20" to 23" Height, Fixed Arms, Brown (CI-360-BRN-GG)
- FLASH FURNITURE Executive Swivel Office Chair (GO-2236M-WH-GG)
- FLASH FURNITURE Office Chair, 22"L41"H, Padded Flip-up, MeshSeat, ContemporarySeries (BL-8801X-GG)
- FLASH FURNITURE Leather Executive Chair, 18-1/2" to 21", Fixed Arms, Black (CI-J600-BK-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" to 21-1/2" Height, Adjustable Arms, Black (BT-6191H-BK-GG)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-2236M-BK-GG)
- ZORO SELECT Fabric Executive Chair, 22-, Fixed, Black (452R12)
- Flash Furniture Seating