Shop All Task Chairs
Flash Furniture
Contemporary Chair, 18", Red
Mfr # LF-7-07C-RED-GG
Zoro # G7340711
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Height Range 18"
- Frame Material Metal
- Overall Height 31"
- Material Chrome, Plastic
Product Information
- Brand Flash Furniture
- MFR # LF-7-07C-RED-GG
- Zoro # G7340711
- UPC # 00889142339755
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18" |
Overall Height | 31" |
Details
Office Chair Style | Contemporary Chair |
Item | Chair,Lowell Task,Red Plastic |
Frame Material | Metal |
Color | Red |
Material | Chrome, Plastic |
Style | Task Chair |
Description
Chair,Lowell Task,Red Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Chandelle Luxe Black Velvet Upholstered Bench (146-8346)
- FLASH FURNITURE Leather Task Chair, 22 1/4-, No Arm, Back, Seat, Frame: Black (GO-1574-BK-GG)
- ZORO SELECT Mini Blinds, 72" Lx 47" W, Alabaster, Vinyl (493P12)
- LUXOR Pneumatic Adjustable-Height Lectern (LX-PNADJ-WH)
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- FLASH FURNITURE Contemporary Chair, 18", Orange (LF-7-07C-ORNG-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Dark Gray (H-8369F-DK-GY-GG)
- FLASH FURNITURE Black Leather Mid-Back Task Chair - Roller Wheels (BL-X-5M-LEA-RLB-GG)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- Flash Furniture Office Chairs