Shop All Desk Chairs
Flash Furniture
Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Pink
Mfr # GO-2240-PK-GG
Zoro # G3620318
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Height Range 18-1/2" to 22-1/4"
- Backrest Built In Lumbar Support
- Caster Type Dual Wheel
Product Information
- Brand Flash Furniture
- MFR # GO-2240-PK-GG
- Zoro # G3620318
- UPC # 889142077527
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/2" to 22-1/4" |
Overall Height | 40" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Pink |
Material | Chrome, Vinyl |
Frame Material | Metal |
Weight Capacity | 250 lb. |
Style | Mid Back Chair |
Description
Pink Mid-Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- INFINITY INSTRUMENTS Charleston - 8" Round Metal Case Clock/Thermometer Hanging Bracket Silent Movement (12430CT-RUV2)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- FLASH FURNITURE Black LeatherSoft Drafting Chair with Foot Ring (GO-2286B-BK-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-LB-8816D-GG)
- FLASH FURNITURE Metal Chair with Arms, Red (CH-31270-RED-WD-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 22" Height, Fixed Arms, Black (GO-2192-BK-GG)
- GLOBAL INDUSTRIAL Medical/Drafting Stool with Back Cushion & Footring, Caressoft Vinyl, Black (B522158)
- Flash Furniture Office Chairs