Shop All Waiting Room & Guest Chairs
Flash Furniture
Concave Chair, 25-1/4"L27"H, LeatherSeat, Hercules AlonSeries
Mfr # ZB-803-INSEAT-WH-GG
Zoro # G3628088
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Overall Height 27"
- Overall Depth 25-1/4"
- Back Color White
- Back Material Leather
Product Information
- Brand Flash Furniture
- MFR # ZB-803-INSEAT-WH-GG
- Zoro # G3628088
- UPC # 847254076159
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 27" |
Overall Depth | 25-1/4" |
Width | 41-1/2" |
Details
Item | Concave Chair |
Seat Material | Leather |
Back Color | White |
Back Material | Leather |
Frame Material | Metal |
Backrest | Taut Back |
Color | Melrose White |
Series | Hercules Alon |
Material | Back, Seat: Leather/Faux Leather; Base: Stainless Steel |
Style | Concave Chair |
Description
Concave Leather Chair,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Chair Mat, Traditional Lip, Clear, Cleated (CM13432FGR)
- LORELL Premium Seat, Black, Bonded Leather (86213)
- TRADEMARK FINE ART Debra Lake 'Palm Tree Profile' Canvas Art, 16x47 (ALI47150-C1647GG)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110886-32)
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-BK-GG)
- FLASH FURNITURE Gray Executive Side Reception Chair, 23" W 20" L 34" H, Curved, Fabric Seat, Contemporary Series (BT-508-GY-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 16W15-1/2"L1.75H, FabricSeat (BH-IVORY-GG)
- FLASH FURNITURE GrayBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-GY-GG)
- FLASH FURNITURE Chair, 30"L31-1/4"H, Flared, LeatherSeat, Hercules MajestySeries (222-1-BK-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-WALW-GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey (I 1902)
- Flash Furniture Seating