Shop All Desks
Flash Furniture
Computer Desk, 23" D, 47-1/4" W, 30-1/2" H, Dark Ash, Metal, Table Top: Engineered Wood
Mfr # NAN-NJ-29315-GG
Zoro # G5032233
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 47-1/4"
- Overall Depth 23"
- Overall Height 30-1/2"
- Color Dark Ash
Product Information
- Brand Flash Furniture
- MFR # NAN-NJ-29315-GG
- Zoro # G5032233
- UPC # 889142215493
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 23" |
Overall Height | 30-1/2" |
Width | 47-1/4" |
Height | 30-1/2" |
Details
Type | Computer Desk |
Item | Desk,Drawers,Blk Metl Legs,Dark Ash Wood |
Color | Dark Ash |
Material | Metal, Table Top: Engineered Wood |
Number of Drawers | 2 |
Frame Material | Metal |
Top Material | Wood Grain |
Description
Desk,Drawers,Blk Metl Legs,Dark Ash Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Square CaféWorks™ Table, Gray - 36" Square x 29"H, 36" W, 36" L, 29" H, Laminated Melamine Top (65617)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-12-GG)
- MANHATTAN COMFORT Sylvan 70.86" TV Stand with 3-Drawers in Black (224054)
- KEE/ZENG Square Gray Table w/4 Blue Chairs, Square, 42", 42" W, 29" H, Gray (TB4242GYBPBK44BE)
- FLASH FURNITURE Computer Desk, 23-3/4" D, 47-1/4" W, 29-1/4" H, Brown Oak, Metal, Table Top: Laminate (NAN-JN-2522D-GG)
- FLASH FURNITURE L Shaped Desk, 56" D, 79" W, 29-3/4" H, Clear/Black, Metal, Table Top: Glass (NAN-WK-096-GG)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55.063" W, 28-1/2" H, Clear/Chrome, Metal, Table Top: Glass (NAN-JN-2119-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-BL-GG)
- FLASH FURNITURE 51.5 W, 37.25 H, White, Engineered Wood: Medium Density Fiberboard, Steel (NAN-RS-G1031-WH-GG)
- FLASH FURNITURE Wood Grain Sit to Stand Desk (NAN-IP-6-1-DKW-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7154)
- Flash Furniture Desks