Shop All Desks
This Product is Discontinued
Flash Furniture
Computer Desk, 23-1/4" D, Silver, Table Top: White, Laminate (Discontinued)
Mfr # NAN-JN-2116-WH-GG
Zoro # G3627963
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Computer Desk
- Overall Depth 23-1/4"
- Color Silver, Table Top: White
- Material Laminate
- Frame Material Metal
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2116-WH-GG
- Zoro # G3627963
- UPC # 847254054157
- Country of Origin China
- Category Desks
Dimensions
Overall Depth | 23-1/4" |
Width | 47-1/4" |
Height | 31-1/4" |
Details
Type | Computer Desk |
Item | Computer Desk,White w/Silver Frame |
Color | Silver, Table Top: White |
Material | Laminate |
Frame Material | Metal |
Description
Computer Desk,White w/Silver Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.