Shop All Desks
Flash Furniture
Computer Desk, 23-1/2" D, 47-1/4" W, 29-1/2" H, Black, Iron, Table Top: Glass
Mfr # NAN-WK-021A-GG
Zoro # G3629232
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 47-1/4"
- Overall Depth 23-1/2"
- Overall Height 29-1/2"
- Color Black
Product Information
- Brand Flash Furniture
- MFR # NAN-WK-021A-GG
- Zoro # G3629232
- UPC # 889142003571
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 23-1/2" |
Overall Height | 29-1/2" |
Width | 47-1/4" |
Height | 29-1/2" |
Details
Type | Computer Desk |
Item | Glass Top Desk w/3 Drawer Pedestal,Blk |
Color | Black |
Material | Iron, Table Top: Glass |
Number of Drawers | 3 |
Frame Material | Metal |
Number of Pedestals | 1 |
Description
Glass Top Desk w/3 Drawer Pedestal,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- HOLLAND BAR STOOL CO Tampa Bay Lightning Seat Cover (BSCTBLght)
- FLASH FURNITURE 51.5 W, 37.25 H, Black/White, Engineered Wood: Medium Density Fiberboard, Steel (NAN-RS-G1031-BK-WH-GG)
- FLASH FURNITURE 55" Black Computer Gaming Desk - Headphone Holder (NAN-TG-D1904L-GG)
- FLASH FURNITURE Computer Desk, 23-3/4" D, 47-1/4" W, 29-1/4" H, Brown Oak, Metal, Table Top: Laminate (NAN-JN-2522D-GG)
- FLASH FURNITURE Black Gaming Desk and Chair Set with Cup Holder (BLN-X10D1904L-OR-GG)
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55.063" W, 28-1/2" H, Clear/Chrome, Metal, Table Top: Glass (NAN-JN-2119-GG)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Walnut Block Top, Silver Base (VL22BS7230-WNB)
- Flash Furniture Desks