Shop All Desks
Flash Furniture
Computer Desk, 23-1/2" D, 27-7/8" W, 33-1/8" H, Black, Laminate
Mfr # NAN-CLIFTON-BK-GG
Zoro # G3627747
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 27-7/8"
- Overall Depth 23-1/2"
- Overall Height 33-1/8"
- Color Black
Product Information
- Brand Flash Furniture
- MFR # NAN-CLIFTON-BK-GG
- Zoro # G3627747
- UPC # 847254054331
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 27-7/8" |
Overall Depth | 23-1/2" |
Overall Height | 33-1/8" |
Width | 27-7/8" |
Height | 33-1/8" |
Details
Type | Computer Desk |
Item | Clifton Computer Desk,Black |
Color | Black |
Material | Laminate |
Frame Material | Metal |
Description
Clifton Computer Desk,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC INDUSTRIES Laptop Cart, Black/Red, 48" H x 18" W (LPC200_1825_LSH16_01)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 35x35 (WAP06691-C3535GG)
- ELK HOME Oria Vase - Small (S0016-10123)
- UNIVERSAL Round Wall Clock, Black, 12.5" dia. (UNV10431)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE 51.5 W, 30 H, Blue, Engineered Wood: Medium Density Fiberboard, Steel (NAN-RS-G1030-BL-GG)
- FLASH FURNITURE Student Desk, 17-3/4" D, 23.5" W, 28-1/4" to 31-1/2" H, Grey, Steel, Table Top: Laminate (YU-YCY-046-GG)
- FLASH FURNITURE 51.5 W, 30 H, White, Engineered Wood: Medium Density Fiberboard, Steel (NAN-RS-G1030-WH-GG)
- FLASH FURNITURE Adjustable Height Student Desk & Chair - Black Frame, 3PK (3-YU-YCX-046-09010-GG)
- FLASH FURNITURE 51.5 W, 37.25 H, White, Engineered Wood: Medium Density Fiberboard, Steel (NAN-RS-G1031-WH-GG)
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- Flash Furniture Desks