Shop All Bar Height Stools
Flash Furniture
Commercial Silver Restaurant Stack Stool
Mfr # TLH-015H-GG
Zoro # G009116488
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350
- Overall Length 24.5 in
- Color Silver
- Material Aluminum
- Overall Height 40.25 in
Product Information
- Brand Flash Furniture
- MFR # TLH-015H-GG
- Zoro # G009116488
- UPC # 196861093500
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 24.5 in |
Overall Height | 40.25 in |
Overall Width | 22.75 in |
Details
Capacity | 350 |
Color | Silver |
Material | Aluminum |
Description
Up your seating game with this space saving indoor/outdoor armless restaurant stacking stool. This popular piece will look great inside your eatery or kitchen while the aluminum slatted back and seat dry quickly for use on the sidewalk outside your bistro or on your patio or deck. Crafted with a sturdy powder coated steel frame that holds up to 350 lbs. static weight and plastic floor glides to protect your indoor flooring surfaces, this dining stool will be sure to please no matter where you use it. Designed to hold up to the rigors of the hospitality industry, as well as your busy home, this all-weather dining stool does not require assembly and wipes clean with a damp cloth making it a great all-around seating choice. Mix and match with our matching chairs or armless chairs for a cohesive look.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1001-GG)
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood Full Size Platform Bed (184-11051-Zoro)
- FLASH FURNITURE Melody Band/Music Chair, Stackable, Blk (HF-MUSIC-GG)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Blk Seat (XU-DG-6R6B-VRT-BAR-BLKV-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- FLASH FURNITURE 4 Pack 18 Inch Silver Metal Stool (ET-BT3503-18-SIL-GG)
- FLASH FURNITURE Red Vinyl Seat Barstool with Natural Wood Back (XU-DG6V6RDV-NAT-GG)
- FLASH FURNITURE Double Ring Chrome Stool, Red Seat (XU-D-100-RED-GG)
- FLASH FURNITURE Stool, Leather/Wood, Carmel Black, 30" (CH-182020-T-30-BK-GG)
- DOBA-BNT Saddle Seat 24 Inch Stool - Black (SA19511)
- Flash Furniture Bar Height Stools