Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Commercial Black Metal Restaurant Stack Chair
Mfr # TLH-017W-BK-GG
Zoro # G108439594
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22"
- Material Aluminum, Metal, Polypropylene
- Capacity 352 lbs.
- Overall Height 29"
- Overall Width 21.75"
Product Information
- Brand Flash Furniture
- MFR # TLH-017W-BK-GG
- Zoro # G108439594
- UPC # 196861102288
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 22" |
Overall Height | 29" |
Overall Width | 21.75" |
Details
Material | Aluminum, Metal, Polypropylene |
Capacity | 352 lbs. |
Color | Black |
Description
If you need a great looking chair that will hold up in high traffic establishments then this Indoor-Outdoor Metal Restaurant Stack Chair is a great find. This popular piece will look great inside your eatery, on the sidewalk outside your bistro or on your patio by the pool.This lightweight, stackable chair features a curved faux teak slat back and seat with integrated arms. Support braces under the seat add increased strength and stability. In fact, this sturdy chair will hold up to 352 pounds. Plastic floor glides protect your floor by sliding smoothly when you need to move the chair. For your convenience, they can be stacked 17chairs high to transport and store.For longevity, care should be taken to protect from long periods of wet weather. Designed for both commercial and residential use, this stylish Metal chair is a great seating choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.5008 Downrigger Weight Holder - 2-Pack, White (3005.5008)
- MTD Bolt-Shear (Kit-1 (1735625)
- MTD Reel Otr W/Ret (753-04284)
- MTD Brkt-Deck Idler (603-06899-0637)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-NV-GG)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (SDA-AD642003R-1-GG)
- FLASH FURNITURE Gray Mesh Zero Gravity Lounge Chair, PK 2 (2-GM-103122SS-GR-GG)
- FLASH FURNITURE Navy Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-NV-GG)
- CSC SPRING PORCHSWNG7.25""CD2 (SP 9678)
- Flash Furniture Outdoor Chairs