Shop All Folding Chairs
Flash Furniture
Commercial Aluminum & Dk Brown Rattan Stack Chair
Mfr # 4-TLH-020-GG
Zoro # G2797446
product price: $235.99
/pk 4, $59.00/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Aluminum and Dark Brown
- Seat Material Aluminum, Metal, Plastic, Plastic: Polyethylene, Rattan
- Weight Capacity 352
- Overall Width 21.75
- Overall Height 29
Product Information
- Brand Flash Furniture
- MFR # 4-TLH-020-GG
- Zoro # G2797446
- UPC # 889142017912
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 21.75 |
Overall Height | 29 |
Overall Length | 22 |
Details
Item | Brown Rattan Aluminum Chair,PK4 |
Seat Color | Aluminum and Dark Brown |
Seat Material | Aluminum, Metal, Plastic, Plastic: Polyethylene, Rattan |
Weight Capacity | 352 |
Color | Aluminum and Dark Brown |
Style | Restaurant Stack Chair |
Description
Brown Rattan Aluminum Chair,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Lectern, Mahogany, Floor Type (XU-LECTERN-ADJ-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00098)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg - White Oak (01244009WK6)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Neon Green (CH-00095-GN-GG)
- FLASH FURNITURE HERCULES Series Fan Back Metal Chair - Burgundy Vinyl Seat (2-XU-698B-BGV-GG)
- FLASH FURNITURE Folding Chair, Plastic, Cherry (LE-L-4-CH-GG)
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- FLASH FURNITURE White Plastic Folding Chair (6-DAD-YCD-50-WH-GG)
- FLASH FURNITURE American Champion Bamboo Folding Chair (2-X-62111-BAM-GG)
- FLASH FURNITURE Foldable Stool with Black Plastic Seat and Titanium Frame (2-DAD-YCD-30-GG)
- BRIDGEPORT Folding Chair, Resin Mesh Back And Seat, White Color, PK4 (C863BP60WHP4E)
- Flash Furniture Seating