Shop All Bar Height Stools
Flash Furniture
Clear Coat Metal Bar Stool & Gray Poly Seat
Mfr # XU-DG-TP001B-30-PL1G-GG
Zoro # G406016015
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Material Metal
- Overall Length 22.5 in
- Overall Width 17.75 in
- Overall Height 46.5 in
Product Information
- Brand Flash Furniture
- MFR # XU-DG-TP001B-30-PL1G-GG
- Zoro # G406016015
- UPC # 196861050312
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 22.5 in |
Overall Width | 17.75 in |
Overall Height | 46.5 in |
Details
Color | Clear Coated/Gray |
Capacity | 500 lb |
Material | Metal |
Description
Completely transform your home or office space with this vintage style indoor bar stool with a poly resin seat available in multiple colors. This stylish clear coated stool can rev up any setting and the versatility of this chair easily conforms in different environments. An under-seat cross brace provides additional stability, and the lightweight design allows for easy movement and transportation. The polystyrene seat won't peel, chip, or rot providing long-lasting use. Protective rubber glides keep your flooring surfaces in pristine condition. Assembly of this on-trend stool takes less than 10 minutes and cleanup is quick and easy with a damp cloth. Whether you're using this stool for your kitchen, restaurant, bistro, or basement bar it will liven up your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool - Padded Seat and 300lb Weight Capacity, Black (328720QJF)
- TRUE Cutting Board, Poly, 36" x 8-7/8" x 1/2" (812302)
- R & R TEXTILE Bath Towel, 27x54 In, Beige, PK12 (X01180)
- RITE LITE 3.5 in. Small Lucite Rounded Mezuzah - Clear (MZR-34-S)
- FLASH FURNITURE Clear Coat Metal Bar Stool & Black Poly Seat (XU-DG-TP001B-30-PL1B-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Black, 2PK (2-SDA-AD632032R-BK-GG)
- FLASH FURNITURE Wood Barstool, Walnut, Vertical Slat Back (XU-DGW0008BARVRT-WAL-GG)
- FLASH FURNITURE Liesel Commercial Wooden Classic Ladderback Swivel Barstool w/Solid Wood Seat, Gray Wash Walnut (ES-UN-31WS-29-GY-GG)
- FLASH FURNITURE 30" High No Back Black-Gold Square Metal Barstool (CH-31320-30-BQ-GG)
- FLASH FURNITURE Gray Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE Red Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6RDV-WAL-GG)
- Flash Furniture Bar Height Stools