Shop All Bar Height Stools
Flash Furniture
Circle Stool, Blk/Natural, Nturl Wood Sea
Mfr # XU-DG-6F6B-CIR-BAR-NATW-GG
Zoro # G3641878
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 29-3/4"
- Weight Capacity 500 lb.
- Frame Material Metal
- Seat Material Wood
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6F6B-CIR-BAR-NATW-GG
- Zoro # G3641878
- UPC # 812581017267
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-3/4" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Seat Material | Wood |
Item | Circle Stool,Blk/Natural,Nturl Wood Seat |
Color | Natural Wood Back/Natural Wood Seat/Black Metal Frame |
Material | Steel |
Finish | Powder-Coated |
Description
Circle Stool,Blk/Natural,Nturl Wood Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO CHAIR, WORKBENCH, ECON, BK (SAF6680)
- REGENCY Regency 2309TABBK Tablet Arm for Cadence Nesting Chair; Black (2309TABBK)
- TRADEMARK FINE ART Mandy Disher 'Nemorosa Nirvana' Canvas Art, 30x47 (1X07646-C3047GG)
- LORELL Lorell 16" Round Stool (LLR69511)
- FLASH FURNITURE 30" High Backless Mint Green Metal Barstool (ET-BT3503-30-MINT-GG)
- FLASH FURNITURE Distressed Silver Stool, 30H (ET-3534-30-SIL-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool w/Blk Steel Frame and Footrest, Medium Brwn, 2PK (2-SDA-AD632032R-DK-BN-GG)
- FLASH FURNITURE 30" Black Metal Stool-Black Poly Seat (CH-31320-30-BK-PL2B-GG)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- FLASH FURNITURE 30'' High Backless Clear Coated Metal Indoor Barstool, Square Seat, PK4 (4-XU-DG-TP0004-30-GG)
- RAM GAME ROOM 30 In. Seat Height Backed Barstool With Swivel - Chestnut (BBSTL- CN)
- Flash Furniture Bar Height Stools