Shop All Waiting Room & Guest Chairs
Flash Furniture
Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries
Mfr # FD-CH02185-GV-BLUE-BAS-GG
Zoro # G3612800
original price:
$89.56
19% off
new price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 33-1/4"
- Overall Depth 25"
- Back Color Blue
- Back Material Fabric
Product Information
- Brand Flash Furniture
- MFR # FD-CH02185-GV-BLUE-BAS-GG
- Zoro # G3612800
- UPC # 889142075684
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/4" |
Overall Depth | 25" |
Width | 19-1/4" |
Details
Item | Church Chair |
Seat Material | Fabric |
Back Color | Blue |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Cushioned Back |
Color | Blue Fabric/Gold Vein Frame |
Series | Hercules |
Weight Capacity | 800 lb. |
Office Chair Style | Church Chair |
Material | Back, Seat: Fabric |
Style | Church Chair |
Description
Blue Fabric Church Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Sienna Collection Standard Desk without Modesty Panel (OX902CG)
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49215)
- DESIGN TOSCANO Louis XVI-Style Crescent Golden Ribbon Wall Console Table (AF57724)
- AVTEQ Single Display Av Cart, Supports Display (GMP-300L-TT1)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, HerculesSeries (GO-2223-BK-GG)
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PUR-GG)
- FLASH FURNITURE Advantage Dark Driftwood X-Back Chair (X-BACK-BURDRIFT)
- FLASH FURNITURE Chiavari Chair Cushion, 16W15-1/2"L1.75H, FabricSeat (BH-IVORY-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- AVE 6 WheatChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-C28)
- Flash Furniture Seating