Shop All Waiting Room & Guest Chairs
Flash Furniture
Chiavari Chair, 18"L36-1/4"H, HerculesSeries
Mfr # XS-GOLD-GG
Zoro # G3629339
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-1/4"
- Overall Depth 18"
- Back Color Wood
- Frame Material Wood
- Series Hercules
Product Information
- Brand Flash Furniture
- MFR # XS-GOLD-GG
- Zoro # G3629339
- UPC # 847254079396
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36-1/4" |
Overall Depth | 18" |
Width | 15-3/4" |
Details
Item | Chiavari Chair |
Back Color | Wood |
Frame Material | Wood |
Color | Gold |
Series | Hercules |
Weight Capacity | 1100 lb. |
Material | Back, Seat: Wood |
Style | Chiavari Chair |
Description
Gold Wood Chiavari Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- EUREKA ERGONOMICS SitStand Laptop Desk 26" Black Embossed (ERK-CV26BE)
- BOSS Storage Cabinet, Driftwood (N113-DW)
- DESIGNS OF DISTINCTION 4" Warm Bronze Metal Sleeve (01SLV4WB1)
- FLASH FURNITURE Advantage Walnut X-Back Chair (X-BACK-W)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L37-1/2"H, Fixed, FabricSeat, HerculesSeries (FD-C03-ALLGOLD-H203774-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BQ-GG)
- FLASH FURNITURE Office Chair, 35"L49-1/2"H, Padded, HerculesSeries (GO-1850-1-FAB-GG)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- Flash Furniture Waiting Room & Guest Chairs